Zoro Homepage

DBL LOOP WHIP STOP

  • Mfr # SA-STDL140

  • Zoro # G816150743


product price: $178.99
/ea
Free Shipping & Returns

Key Features

For Use On
Hydraulic Hose
For Maximum Hose Pressure
7,250 psi
Material
Polyester
For Hose Minimum Inside Diameter
3/4 in
For Hose Maximum Inside Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-STDL140
Zoro #
G816150743
UPC #
-
Country of Origin
Finland

Dimensions

For Hose Minimum Inside Diameter
3/4 in
For Hose Maximum Inside Diameter
1 1/2 in
Overall Length
25 in

Details

Item
Hose Safety Cable
For Use On
Hydraulic Hose
For Maximum Hose Pressure
7,250 psi
Material
Polyester
End Type
Double Loop
Whip Check Cable Type
Hose to Hose

Description

DBL LOOP WHIP STOP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.