Zoro Homepage

DBL LOOP WHIP STOP

  • Mfr # SA-STDL185

  • Zoro # G716150799


product price: $165.99
/ea
Free Shipping & Returns

Key Features

For Hose Maximum Inside Diameter
2 in
For Hose Minimum Inside Diameter
1 1/2 in
End Type
Double Loop
Whip Check Cable Type
Hose to Hose
For Maximum Hose Pressure
7,250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-STDL185
Zoro #
G716150799
UPC #
-
Country of Origin
Finland

Dimensions

For Hose Maximum Inside Diameter
2 in
For Hose Minimum Inside Diameter
1 1/2 in
Overall Length
34 in

Details

Item
Hose Safety Cable
End Type
Double Loop
Whip Check Cable Type
Hose to Hose
For Maximum Hose Pressure
7,250 psi
For Use On
Hydraulic Hose
Material
Polyester

Description

DBL LOOP WHIP STOP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.