Zoro Homepage

DPN-25-S PLUG THD BLUE HDPE, 200PK

  • Mfr # DPN-25S

  • Zoro # G610464251


product price: $1,092.99
/pk 200, $5.46/ea
Free Shipping & Returns

Key Features

Color
Blue Standard
Material
Hdpe Alathon 5040
Fits Pipe Size
1-1/2 in
Inside Length
0.55 in
Flange Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPN-25S
Zoro #
G610464251
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
1-1/2 in
Inside Length
0.55 in
Flange Thickness
1/4 in
Outside Dia.
2.12 in

Details

Color
Blue Standard
Material
Hdpe Alathon 5040

Description

Designed for use in aircraft and hydraulic equipment applications and seals out contaminants while protecting threads. A rolled thread allows the plug to be pushed or threaded in. Threads meet UN/UNS specifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.