E-Z Peel(TM) Discs, Off White, 1000 PK
Mfr # SH-31463
Zoro # G314793688
product price: $30.19
/pk 1000, $0.03/eaKey Features
Tape Color
Off White
Series
EZ SH
Tape Backing Material
Crepe Paper
Tape Backing Construction
Paper
Tape Adhesive Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-31463
Zoro #
G314793688
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
5/32 in
Metric Tape Shape Diameter
3.96 mm
Imperial Tape Shape Diameter
5/32 in
Details
Item
E-Z Peel(TM) Discs
Tape Color
Off White
Series
EZ SH
Tape Backing Material
Crepe Paper
Tape Backing Construction
Paper
Tape Adhesive Material
Acrylic
Sub-Brand
E Z Peel
Tape Sub-Type
Paint Flaking-Resistant Tape
Tape Brand
Caplugs
Product Form
Pre-Cut
Tape Type
High-Temperature Disc Tape
Maximum Tape Performance Temperature
300 Degrees F
Tape Resistance Properties
Flake-Resistant
Environment
High-Temperature
Description
Tape Brand Caplugs, High-Temperature, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 300 Degrees F, Pre-Cut, Series EZ SH, Surface Compatibility Paint, Tape Adhesive Material Acrylic, Tape Backing Material Crepe Paper, Tape Sub-Type Paint Flaking-Resistant Tape, Masking Tape, Metric Tape Length Not Applicable, Metric Tape Width Not Applicable, Sub-Brand E Z Peel, Tape Backing Construction Paper, Tape Color Off-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.