
EPDM CAPS, 1000PK
Mfr # RC109-1000
Zoro # G310462151
product price: $82.49
/pk 1000, $0.08/ea
Free Shipping & Returns
Key Features
Outside Dia.
0.215 in
Color
Black
Inside Length
1 in
Inside Dia.
0.109 in
Material
Epdm Rubber - Purchased
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RC109-1000
Zoro #
G310462151
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
0.215 in
Inside Length
1 in
Inside Dia.
0.109 in
Details
Color
Black
Material
Epdm Rubber - Purchased
Description
EPDM Rubber caps are designed to mask plain and threaded studs, tube ends and even slotted holes; they will mask off the stud and allow finishing up to it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.