Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ETV4 BLACK INJ VINYL MINI, 1000PK

  • Mfr # ETV-4

  • Zoro # G510464115


product price: $305.99
/pk 1000, $0.31/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Blk Std Vinyl
Inside Length
0.438 in
Outside Dia.
0.438 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETV-4
Zoro #
G510464115
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.438 in
Outside Dia.
0.438 in

Details

Color
Black
Material
Blk Std Vinyl

Description

ETV Series external thread plugs are made of injection-molded vinyl. These flexible plugs can be easily pushed in and removed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.