Zoro Homepage

FAN-2500-2-1/2 PEHD-060 BLK001, 25PK

  • Mfr # FAN-2500-2 1/2

  • Zoro # G210460158


product price: $3.29
/pk 25, $0.13/ea
Sold in multiples of 3 for $9.87

Key Features

Material
Hdpe-0.060"
Color
Black
Fits Pipe Size
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAN-2500-2 1/2
Zoro #
G210460158
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
2-1/2 in

Details

Material
Hdpe-0.060"
Color
Black

Description

FAN series covers securely protect the full face of any ANSI B-16.5 and ANSI B-16.47 flanges and sealing surfaces with use of additional plugs or cable ties through the bolt holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.