Film Tape, Green, 72 yd L, 1/4 in W
Mfr # SH-47813
Zoro # G614791018
product price: $7.99
/eaSold in multiples of 2 for $15.98
Key Features
Tape Backing Material
Polyester Film
Series
PC25-SH
Tape Thickness
5 mil
Tape Color
Green
Features
Masking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-47813
Zoro #
G614791018
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
5 mil
Imperial Tape Length
72 yd
Imperial Tape Width
1/4 in
Roll Width
1/4 in
Film Thickness
0.127 mm
Thickness
5 mil
Details
Item
Green Polyester Masking Tape - Heavy Duty
Tape Backing Material
Polyester Film
Series
PC25-SH
Tape Color
Green
Features
Masking
Sub-Brand
Shercon
Tape Adhesive Material
Silicone
Maximum Tape Performance Temperature
400 Degrees F
Product Form
Continuous Roll
Tape Sub-Type
High-Temperature Polyester Film Tape
Tape Backing Construction
Film
Tape Brand
Caplugs
Tape Type
High-Temperature Film Tape
Surface Compatibility
Powder Coated Paints
For Temperature Application
High Temperature
Color
Green
Description
Film Tape, Tape Color Green, Tape Brand Caplugs, Brand and Series Caplugs PC25-SH, Imperial Tape Length 72 yd, Imperial Tape Width 1/4 in, Imperial Tape WxL 1/4 in x 72 yd, Tape Thickness 5 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Series PC25-SH, Tape Type High-Temperature Film Tape, Tape Sub-Type High-Temperature Polyester Film Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.