Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Protector Stud Hole, PK12

  • Mfr # FC-150-10 QFC150-101EBE

  • Zoro # G2672456


product price: $333.99
/pk 12, $27.83/ea
Free Shipping & Returns

Key Features

Series
FC
Color
Blue
Material
Low Density Polyethylene
For Nominal Pipe Size
10 in
Number of Plugs
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC-150-10 QFC150-101EBE
Zoro #
G2672456
UPC #
-
Country of Origin
Germany

Dimensions

For Nominal Pipe Size
10 in

Details

Series
FC
Color
Blue
Material
Low Density Polyethylene
Item
FLANGE PROTECTOR STUD HOLE
Number of Plugs
4
Number of Bolt Holes
4
Pressure Class Rating
125, 150
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D41 - D46
Features
Protects the Raised Face, Resistant to Petroleum Residue

Description

FLANGE PROTECTOR STUD HOLE, FC Series, For Nominal Pipe Size 10 in, Pressure Class Rating 125, 150, DN Flange Size Not Applicable, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.