Flexible Round Caps, PK 50
Mfr # 99127784
Zoro # G914845367
product price: $7.15
/pk 50, $0.14/eaKey Features
Material
Vinyl
Features
Extremely Flexible and Durable
Maximum Continuous Temperature
300 Degrees F
Fits Thread Size
0.375 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99127784
Zoro #
G914845367
UPC #
-
Country of Origin
United States
Dimensions
Fits Thread Size
0.375 in
Fits Tube Size
3/8 in
Inside Diameter
0.375 in
Overall Length
1 in
Details
Material
Vinyl
Features
Extremely Flexible and Durable
Maximum Continuous Temperature
300 Degrees F
Color
Black
Maximum Intermittent Temperature
500 Degrees F
Item
Straight Sided Cap
Reusable
No
End Design
Open
Use with Surface Type
Threaded
Shape
Round
Description
Straight Sided Cap, Fits Tube Size 3/8 in, Fits Thread Size 0.375 in, Threaded, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.