Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flnge Covr, Cap I.D. 5.891", 0.34" H, PK50

  • Mfr # 99190861

  • Zoro # G4889059


product price: $237.99
/pk 50, $4.76/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
01-LPE LOW DENSITY POLYETHYLEN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99190861
Zoro #
G4889059
UPC #
-
Country of Origin
United States

Details

Item
Flnge Covr,Cap I.D. 5.891",0.34" H,PK50
Color
Yellow
Material
01-LPE LOW DENSITY POLYETHYLEN

Description

Flnge Covr,Cap I.D. 5.891 In.,0.34 In. H,PK50, Package Quantity 50

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.