Zoro Homepage

Flnge Covr, Cap I.D. 7.656", 0.34" H, PK20

  • Mfr # 99190866

  • Zoro # G4889232


product price: $124.99
/pk 20, $6.25/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
01-LPE LOW DENSITY POLYETHYLEN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99190866
Zoro #
G4889232
UPC #
-
Country of Origin
United States

Details

Item
Flnge Covr,Cap I.D. 7.656",0.34" H,PK20
Color
Yellow
Material
01-LPE LOW DENSITY POLYETHYLEN

Description

Flnge Covr,Cap I.D. 7.656 In.,0.34 In. H,PK20, Package Quantity 20

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.