Zoro Homepage

Flnge Covr, Cap I.D. 9.656", 0.34" H, PK30

  • Mfr # 99192266

  • Zoro # G4889162


product price: $218.99
/pk 30, $7.30/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
67-LPE USI NA 860-008
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99192266
Zoro #
G4889162
UPC #
-
Country of Origin
United States

Details

Item
Flnge Covr,Cap I.D. 9.656",0.34" H,PK30
Color
Yellow
Material
67-LPE USI NA 860-008

Description

Flnge Covr,Cap I.D. 9.656 In.,0.34 In. H,PK30, Package Quantity 30

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.