FR Anti-Static Spiral Wrap, Black, 1-1/2"W
Mfr # FRAS-75
Zoro # G201701840
product price: $863.99
/ea
Free Shipping & Returns
Key Features
Standards
MSHA Certified
Length
66 ft
Material
Polyethylene
Width
1 5/8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRAS-75
Zoro #
G201701840
UPC #
-
Country of Origin
Australia
Dimensions
Length
66 ft
Width
1 5/8 in
Nominal Inside Dia.
2 3/8 in
Wall Thickness
5/32 in
For Maximum Bundle Diameter
3 13/16 in
For Minimum Bundle Diameter
2 9/16 in
Nominal Outside Dia.
2 11/16 in
Details
Standards
MSHA Certified
Item
Fire Resistant Anti-Static Spiral Wrap
Material
Polyethylene
Color
Black
Properties
Anti Static, Flame Resistant
Max. Operating Temperature
280 Degrees F
Helical Cut Pitch
1.6 in
Min. Operating Temperature
-40 Degrees F
Description
Fire Resistant Anti-Static Spiral Wrap, Properties Anti Static, Flame Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 2 3/8 in, Color Black, Wall Thickness 5/32 in, Length 66 ft, Width 1 5/8 in, Standards MSHA Certified, For Maximum Bundle Diameter 3 13/16 in, For Minimum Bundle Diameter 2 9/16 in, Helical Cut Pitch 1.6 in, Nominal Outside Dia. 2 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.