FR Anti-Static Spiral Wrap, Black, 1-3/4"W
Mfr # FRAS-90
Zoro # G501770539
product price: $1,153.99
/eaKey Features
Width
1 3/4 in
Length
66 ft
Material
Polyethylene
Color
Black
Standards
MSHA Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRAS-90
Zoro #
G501770539
UPC #
-
Country of Origin
Australia
Dimensions
Width
1 3/4 in
Length
66 ft
Nominal Outside Dia.
3 3/16 in
For Minimum Bundle Diameter
3 1/8 in
Nominal Inside Dia.
2 13/16 in
For Maximum Bundle Diameter
4 5/16 in
Wall Thickness
3/16 in
Details
Material
Polyethylene
Color
Black
Item
Fire Resistant Anti-Static Spiral Wrap
Standards
MSHA Certified
Properties
Anti Static, Flame Resistant
Helical Cut Pitch
1.8 in
Max. Operating Temperature
280 Degrees F
Min. Operating Temperature
-40 Degrees F
Description
Fire Resistant Anti-Static Spiral Wrap, Properties Anti Static, Flame Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 2 13/16 in, Color Black, Wall Thickness 3/16 in, Length 66 ft, Width 1 3/4 in, Standards MSHA Certified, For Maximum Bundle Diameter 4 5/16 in, For Minimum Bundle Diameter 3 1/8 in, Helical Cut Pitch 1.8 in, Nominal Outside Dia. 3 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.