Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HWP-0500 HOLLOW, 200PK

  • Mfr # HWP-0500

  • Zoro # G910462575


product price: $61.49
/pk 200, $0.31/ea

Key Features

Plug Length
1.102 in
Flange Dia.
0.65 in
Inside Dia.
0.197 in
Color
Yellow
Outside Dia.
0.394 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HWP-0500
Zoro #
G910462575
UPC #
-
Country of Origin
China

Dimensions

Plug Length
1.102 in
Flange Dia.
0.65 in
Inside Dia.
0.197 in
Outside Dia.
0.394 in

Details

Color
Yellow
Material
Silicone - Ultrabake

Description

Caplugs Ultrabake Silicone Hollow Washer Plugs are designed to plug plain and threaded holes; they will mask off the hole and leave a circular grounding or earthing area around threaded & thru holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.