Zoro Homepage

HWP-1600 HOLLOW, 100PK

  • Mfr # HWP-1600

  • Zoro # G310462519


product price: $85.15
/pk 100, $0.85/ea
Free Shipping & Returns

Key Features

Flange Dia.
1.22 in
Material
Silicone - Ultrabake
Outside Dia.
0.866 in
Color
Clear-P
Inside Dia.
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HWP-1600
Zoro #
G310462519
UPC #
-
Country of Origin
China

Dimensions

Flange Dia.
1.22 in
Outside Dia.
0.866 in
Inside Dia.
0.63 in
Plug Length
2.087 in

Details

Material
Silicone - Ultrabake
Color
Clear-P

Description

Caplugs Ultrabake Silicone Hollow Washer Plugs are designed to plug plain and threaded holes; they will mask off the hole and leave a circular grounding or earthing area around threaded & thru holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.