Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lead Foil Discs, PK2000

  • Mfr # SH-34565

  • Zoro # G315832508


product price: $173.99
/pk 2000, $0.09/ea
Free Shipping & Returns

Key Features

Tape Color
Silver
Sub-Brand
Shercon
Tape Thickness
4.7 mil
Tape Adhesive Material
Rubber
Disc Diameter
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-34565
Zoro #
G315832508
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
4.7 mil
Disc Diameter
0.375 in

Details

Tape Color
Silver
Sub-Brand
Shercon
Tape Adhesive Material
Rubber
Item
Lead Foil Discs
Series
LF-SH
Tape Backing Construction
Foil
Tape Shape
Disc
Tape Backing Material
Lead
Temperature Range
Up to 300 Degrees F
Tape Brand
Caplugs
Maximum Tape Performance Temperature
225 Degrees F
Product Form
Continuous Roll
Tape Type
Foil Tape
Tape Sub-Type
Lead Foil Tape

Description

Foil Tape Disc, Tape Brand Caplugs, Brand and Series Caplugs LF-SH, Common Industry Aerospace, Environment Indoor/Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 7/8 in, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -51 Degrees F, Temperature Range Up to 300 Degrees F, Product Form Pre-Cut, Series LF-SH, Tape Adhesive Material Rubber, Tape Backing Material Lead Foil, Tape Sub-Type Lead Foil Tape, Tape Adhesive Format Single-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.