Zoro Homepage

Lift-Tab Tapered Plugs, PK25

  • Mfr # L-15X

  • Zoro # G314645192


product price: $9.15
/pk 25, $0.37/ea

Key Features

Material
LDPE
Color
Red
Plug Length
0.81 in
Features
Pulling the Tab Exerts an Off-Center Force which Breaks the Seal between the Plug and Wall of the Opening, Tapered Design
Maximum Hole Size
1.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-15X
Zoro #
G314645192
UPC #
-
Country of Origin
United States

Dimensions

Plug Length
0.81 in
Maximum Hole Size
1.36 in
Plug Diameter at Bottom
1.235 in
Plug Diameter at Top
1.5 in
Minimum Hole Size
1.235 in

Details

Material
LDPE
Color
Red
Item
Lift-Tab Tapered Plugs
Features
Pulling the Tab Exerts an Off-Center Force which Breaks the Seal between the Plug and Wall of the Opening, Tapered Design
Tab Style
Side Pull
Lowest Continuous Temperature
-94 Degrees F
Includes Pull Tab
Yes
Maximum Continuous Temperature
175 Degrees F

Description

Lift-Tab Tapered Plugs, Side Pull, Maximum Hole Size 1.36 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.