Zoro Homepage

MD80AL MD80 ALUMINUM FOIL, 2000PK

  • Mfr # LF006MM

  • Zoro # G810515593


product price: $149.99
/pk 2000, $0.07/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Lead Foil
Disc Dia.
0.236 in (6 mm)
Quantity per Roll
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF006MM
Zoro #
G810515593
UPC #
-
Country of Origin
United States

Dimensions

Disc Dia.
0.236 in (6 mm)

Details

Color
Silver
Material
Lead Foil
Quantity per Roll
2000

Description

LF-SH series lead foil discs are best suited for chrome, cadmium, nickel plating, and chemical milling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.