Zoro Homepage

MD81P MD-81 PAPER WINDOW MASK, 1000PK

  • Mfr # LF00812

  • Zoro # G510550061


product price: $248.99
/pk 1000, $0.25/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Lead Foil
Outside Dia.
0.812 in (20.62 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF00812
Zoro #
G510550061
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
0.812 in (20.62 mm)

Details

Color
Silver
Material
Lead Foil

Description

LF-SH series lead foil discs are best suited for chrome, cadmium, nickel plating, and chemical milling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.