Zoro Homepage

No. 00 ULTRABAKE PLUG WITH, 100PK

  • Mfr # UP00-H

  • Zoro # G710462065


product price: $46.75
/pk 100, $0.47/ea

Key Features

Color
Purple
Plug Length
1 in
Material
Silicone - Ultrabake
Outside Dia.
Small End: 0.406 in; Large End: 0.594 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP00-H
Zoro #
G710462065
UPC #
-
Country of Origin
China

Dimensions

Plug Length
1 in
Outside Dia.
Small End: 0.406 in; Large End: 0.594 in

Details

Color
Purple
Material
Silicone - Ultrabake

Description

Our Ultrabake Silicone Plugs with handles are designed to plug plain and threaded holes; they will mask off the hole and allow finishing up to it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.