
No. 1 ULTRABAKE PLUGS, 100PK
Mfr # UP1-04-C01
Zoro # G710454251
product price: $55.69
/pk 100, $0.56/eaKey Features
Outside Dia.
Small End: 0.563 in; Large End: 0.75 in
Color
Clear-P
Plug Length
1 in
Material
Silicone - Ultrabake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UP1-04-C01
Zoro #
G710454251
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
Small End: 0.563 in; Large End: 0.75 in
Plug Length
1 in
Details
Color
Clear-P
Material
Silicone - Ultrabake
Description
UP-SH Series Ultrabake Silicone Plugs are designed to plug plain and threaded holes; they will mask off the hole and allow finishing up to it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.