Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 10 HOLLOW ULTRABAKE, 25PK

  • Mfr # HUP10-H

  • Zoro # G810462286


product price: $65.35
/pk 25, $2.61/ea

Key Features

Color
Clear-P
Outside Dia.
Large End: 1.969 in; Small End: 1.625 in
Material
Silicone - Ultrabake
Plug Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUP10-H
Zoro #
G810462286
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
Large End: 1.969 in; Small End: 1.625 in
Plug Length
1 in

Details

Color
Clear-P
Material
Silicone - Ultrabake

Description

Our Ultrabake Silicone Hollow Plugs with handles are designed to plug plain and threaded holes; plugs will mask off the hole and allow finishing up to it

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.