Zoro Homepage

No. 16 ULTRABAKE HOLLOW, 5PK

  • Mfr # HUP16-04

  • Zoro # G010462123


product price: $177.99
/pk 5, $35.60/ea
Free Shipping & Returns

Key Features

Outside Dia.
Small End: 3.5 in; Large End: 5 in
Inside Length
1-1/2 in
Inside Dia.
2-1/2 in
Material
Silicone - Ultrabake
Color
Clear-P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUP16-04
Zoro #
G010462123
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
Small End: 3.5 in; Large End: 5 in
Inside Length
1-1/2 in
Inside Dia.
2-1/2 in
Plug Length
2 in

Details

Material
Silicone - Ultrabake
Color
Clear-P

Description

HUP-SH series Ultrabake Silicone Hollow Plugs, are designed to plug plain and threaded holes; they will mask off the hole and allow finishing up to it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.