
No. 7 ULTRABAKE HOLLOW, 100PK
Mfr # HUP7-04
Zoro # G810462163
product price: $151.99
/pk 100, $1.52/ea
Free Shipping & Returns
Key Features
Inside Length
3/4 in
Inside Dia.
0.531 in
Plug Length
1 in
Outside Dia.
Small End: 1.187 in; Large End: 1.437 in
Color
Dark Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HUP7-04
Zoro #
G810462163
UPC #
-
Country of Origin
China
Dimensions
Inside Length
3/4 in
Inside Dia.
0.531 in
Plug Length
1 in
Outside Dia.
Small End: 1.187 in; Large End: 1.437 in
Details
Color
Dark Blue
Material
Silicone - Ultrabake
Description
HUP-SH series Ultrabake Silicone Hollow Plugs, are designed to plug plain and threaded holes; they will mask off the hole and allow finishing up to it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.