Zoro Homepage

No. 99 GREEN NEOPRENE PLUGS, 1000PK

  • Mfr # GN99

  • Zoro # G510461893


product price: $55.99
/pk 1000, $0.06/ea

Key Features

Outside Dia.
Large End: 0.125 in; Small End: 0.031 in
Color
Green
Material
Neoprene
Plug Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN99
Zoro #
G510461893
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
Large End: 0.125 in; Small End: 0.031 in
Plug Length
5/8 in

Details

Color
Green
Material
Neoprene

Description

GN-SH series plugs in neoprene are are designed to plug plain and threaded holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.