Zoro Homepage

OE3500 3-1/2 TEAR RAIL YELLOW, 100PK

  • Mfr # OE-3500

  • Zoro # G710454084


product price: $124.99
/pk 100, $1.25/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
01-LPE Low Density Polyethylen
Fits Pipe Size
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OE-3500
Zoro #
G710454084
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
3-1/2 in

Details

Color
Yellow
Material
01-LPE Low Density Polyethylen

Description

The OE series pipe caps shield threaded pipes and conduits during shipping, storage and transit. Available in two styles: with tear ring Grip It & Rip It design and without. The patented Grip It & Rip It tear ring* design has the same over all geometry as the standard, but with value added features:

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.