
PC90-25MM 25MM X 66M, 8PK
Mfr # PC30-100MM
Zoro # G710516942
product price: $30.29
/pk 8, $3.79/eaKey Features
Tape Backing Material
Polyester Tape
Tape Length
66 yd
Tape Color
Yellow
Material
Polyester Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC30-100MM
Zoro #
G710516942
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tape Width
3.937 in
Tape Length
66 yd
Details
Item
Tape
Tape Backing Material
Polyester Tape
Tape Color
Yellow
Material
Polyester Tape
Description
PC30-SH series high-temperature polyester film tape is a low cost alternative to our PC21 series. It is used to mask off areas that do not require coating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.