
PE-LD01 BLK002, 200PK
Mfr # PIP-7/8-TAB
Zoro # G510461152
product price: $95.39
/pk 200, $0.48/ea
Free Shipping & Returns
Key Features
Outside Dia.
0.797 in
Flange Dia.
1.15 in
Material
01-LPE Low Density Polyethylen
Inside Length
0.29 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PIP-7/8-TAB
Zoro #
G510461152
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
0.797 in
Flange Dia.
1.15 in
Inside Length
0.29 in
Fits Pipe Size
7/8 in
Details
Material
01-LPE Low Density Polyethylen
Color
Black
Description
PIP-TAB Series push-in-plugs with pull-tabs are designed to fit SAE & NPT thread sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.