Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD01 PINK-P, 5000PK

  • Mfr # 8-Sep

  • Zoro # G910461561


product price: $451.99
/pk 5000, $0.09/ea
Free Shipping & Returns

Key Features

Fits Pipe Size
1/2"-28
Outside Dia.
0.483 in
Material
01-LPE Low Density Polyethylen
Flange Dia.
0.67 in
Inside Length
0.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8-Sep
Zoro #
G910461561
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
1/2"-28
Outside Dia.
0.483 in
Flange Dia.
0.67 in
Inside Length
0.62 in

Details

Material
01-LPE Low Density Polyethylen
Color
Pink

Description

SEP plugs are designed to fit inside both threaded and non-threaded bayonet-type connectors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.