Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD01 RED002, 5000PK

  • Mfr # EC-6

  • Zoro # G510461121


product price: $233.99
/pk 5000, $0.05/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.43 in
Flange Dia.
0.62 in
Material
01-LPE Low Density Polyethylen
Inside Dia.
0.369 in
Inside Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EC-6
Zoro #
G510461121
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
0.43 in
Flange Dia.
0.62 in
Inside Dia.
0.369 in
Inside Length
1/2 in

Details

Material
01-LPE Low Density Polyethylen
Color
Caplug Red

Description

The EC Series caps are designed to fit threaded connectors. EC Series is designed for easy application and removal in areas not readily accessible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.