Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD01 RED002, 5000PK

  • Mfr # UPP-10-12

  • Zoro # G810461494


product price: $610.99
/pk 5000, $0.12/ea
Free Shipping & Returns

Key Features

Color
Caplug Red
Material
01-LPE Low Density Polyethylen
Plug Length
1.339 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UPP-10-12
Zoro #
G810461494
UPC #
-
Country of Origin
United States

Dimensions

Plug Length
1.339 in

Details

Color
Caplug Red
Material
01-LPE Low Density Polyethylen

Description

UPP Series plugs for threaded ports, protect against dirt, debris, and other contaminants during shipping and/or production.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.