Zoro Homepage

PE-LD01 RED002, 6000PK

  • Mfr # FCO-40

  • Zoro # G610462516


product price: $588.99
/pk 6000, $0.10/ea
Free Shipping & Returns

Key Features

Inside Dia.
0.671 in
Material
01-LPE Low Density Polyethylen
Inside Length
0.59 in
Color
Caplug Red
Fits Pipe Size
9/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCO-40
Zoro #
G610462516
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.671 in
Inside Length
0.59 in
Fits Pipe Size
9/16"-18

Details

Material
01-LPE Low Density Polyethylen
Color
Caplug Red

Description

The FCO Series caps are designed to cap the outside of hexnuts. Featuring a chamfered flange for easy hand removal, these caps fit snugly to minimize the chance of falling off during transit. These caps are ideal for fluid power valves and hose and pipe fittings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.