Zoro Homepage

PE-LD67 BLK002, 100PK

  • Mfr # SQR-1-10-14

  • Zoro # G810461784


product price: $124.99
/pk 100, $1.25/ea
Free Shipping & Returns

Key Features

Material
67-LPE Usi Na 860-008
Inside Length
0.43 in
Color
Black
Fits Pipe Size
1 in
Wall Thickness
10-14 Ga. (0.134-.083)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR-1-10-14
Zoro #
G810461784
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.43 in
Fits Pipe Size
1 in
Wall Thickness
10-14 Ga. (0.134-.083)

Details

Material
67-LPE Usi Na 860-008
Color
Black

Description

SQR Series square plugs feature a series of externally tapered ribs designed to accommodate a wide range of tubing gauges while also satisfying the fit adjustments on tubing with inside dimensional fluctuations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.