Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD67 BLK002, 20PK

  • Mfr # SQR-2-4-8

  • Zoro # G410462327


product price: $96.69
/pk 20, $4.83/ea
Free Shipping & Returns

Key Features

Fits Pipe Size
2 in
Material
67-LPE Usi Na 860-008
Color
Black
Inside Length
0.52 in
Wall Thickness
4 - 8 Ga. (0.238 - 0.165)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR-2-4-8
Zoro #
G410462327
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
2 in
Inside Length
0.52 in
Wall Thickness
4 - 8 Ga. (0.238 - 0.165)

Details

Material
67-LPE Usi Na 860-008
Color
Black

Description

SQR Series square plugs feature a series of externally tapered ribs designed to accommodate a wide range of tubing gauges while also satisfying the fit adjustments on tubing with inside dimensional fluctuations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.