
PE-LD67 BLK002, 60PK
Mfr # CCF-1 1/4-14-20
Zoro # G110465208
product price: $104.99
/pk 60, $1.75/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.035 to 0.083 in
Material
67-LPE Usi Na 860-008
Fits Pipe Size
1-1/4 in
Inside Length
0.52 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCF-1 1/4-14-20
Zoro #
G110465208
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.035 to 0.083 in
Fits Pipe Size
1-1/4 in
Inside Length
0.52 in
Details
Material
67-LPE Usi Na 860-008
Color
Black
Description
CCF Series plugs for round tubing feature tapered ribs to ensure a secure fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.