Zoro Homepage

Plastic Tapered Plug, CPT-1, Red, PK5000

  • Mfr # CPT-1-PK5000

  • Zoro # G4351079


product price: $222.99
/pk 5000, $0.04/ea
Free Shipping & Returns

Key Features

Material
LDPE
Color
Red
Tab Style
Center Pull
Plug Length
0.38 in
Lowest Continuous Temperature
-94 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-1-PK5000
Zoro #
G4351079
UPC #
-
Country of Origin
United States

Dimensions

Plug Length
0.38 in
Pull Tab Thickness
0.04 in
Plug Diameter at Bottom
0.239 in
Plug Diameter at Top
0.303 in

Details

Item
Tapered Plug
Material
LDPE
Color
Red
Tab Style
Center Pull
Lowest Continuous Temperature
-94 Degrees F
Maximum Continuous Temperature
150 Degrees F
Includes Pull Tab
Yes

Description

Tapered Plug, Center Pull, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.