Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUG EL CON PINK LDPE STAT DIS, 100PK

  • Mfr # Sep-44

  • Zoro # G010460938


product price: $285.99
/pk 100, $2.86/ea
Free Shipping & Returns

Key Features

Fits Pipe Size
2-3/4"-16
Material
Ldpe Pink Static Dissipative
Color
Pink
Outside Dia.
2.7 in
Inside Length
0.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Sep-44
Zoro #
G010460938
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
2-3/4"-16
Outside Dia.
2.7 in
Inside Length
0.62 in
Flange Dia.
2.88 in

Details

Material
Ldpe Pink Static Dissipative
Color
Pink

Description

SEP plugs are designed to fit inside both threaded and non-threaded bayonet-type connectors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.