Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUG PZ ORANGE LDPE, 100PK

  • Mfr # PZP-205

  • Zoro # G710461426


product price: $198.99
/pk 100, $1.99/ea
Free Shipping & Returns

Key Features

Outside Dia.
Small End: 1.85 in; Large End: 1.91 in
Material
01-LPE Low Density Polyethylen
Flange Dia.
2.13 in
Color
Orange(Standard)
Inside Dia.
1.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PZP-205
Zoro #
G710461426
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
Small End: 1.85 in; Large End: 1.91 in
Flange Dia.
2.13 in
Inside Dia.
1.78 in
Inside Length
3/4 in

Details

Material
01-LPE Low Density Polyethylen
Color
Orange(Standard)

Description

The PZP Series tapered plugs were designed to protect hydraulic and air-hose fittings, but are versatile enough to fit a variety of applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.