
PLUG PZ ORANGE LDPE, 500PK
Mfr # PZP-202
Zoro # G610461489
product price: $447.99
/pk 500, $0.90/ea
Free Shipping & Returns
Key Features
Outside Dia.
Small End: 1.04 in; Large End: 1.1 in
Material
01-LPE Low Density Polyethylen
Inside Length
0.62 in
Flange Dia.
1.31 in
Color
Orange(Standard)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PZP-202
Zoro #
G610461489
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
Small End: 1.04 in; Large End: 1.1 in
Inside Length
0.62 in
Flange Dia.
1.31 in
Inside Dia.
0.97 in
Details
Material
01-LPE Low Density Polyethylen
Color
Orange(Standard)
Description
The PZP Series tapered plugs were designed to protect hydraulic and air-hose fittings, but are versatile enough to fit a variety of applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.