Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug, Square Head, Threaded, 1/2-14", PK300

  • Mfr # QTP7F1KA1

  • Zoro # G4885531


product price: $0.77
/ea
Sold in multiples of 11 for $8.47

Key Features

Material
High-Density Polyethylene
Nominal Size
1/2"
For Use In
Low-pressure Testing and In-house Handling NPT Threads
Type
Flange Square-Head Threaded Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTP7F1KA1
Zoro #
G4885531
UPC #
-
Country of Origin
United States

Dimensions

Nominal Size
1/2"

Details

Material
High-Density Polyethylene
For Use In
Low-pressure Testing and In-house Handling NPT Threads
Type
Flange Square-Head Threaded Plug
Item
Plug,Square Head,Threaded,1/2-14",PK300

Description

Plug,Square Head,Threaded,1/2-14 In.,PK300, Package Quantity 300

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.