Plug, Threaded, for Thred, 1-5/8-12", PK140
Mfr # QTF26Q1
Zoro # G4882810
product price: $2.55
/pk 140, $0.02/eaSold in multiples of 4 for $10.20
Key Features
Material
polypropylene
Max. Diameter
2"
Nominal Size
1-5/8"
For Use In
Automotive and Air Conditioning Tube Fittings
Type
Threaded Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QTF26Q1
Zoro #
G4882810
UPC #
-
Country of Origin
United States
Dimensions
Max. Diameter
2"
Nominal Size
1-5/8"
Details
Material
polypropylene
For Use In
Automotive and Air Conditioning Tube Fittings
Type
Threaded Plug
Item
Plug,Threaded,for Thred,1-5/8-12",PK140
Description
Plug,Threaded,for Thred,1-5/8-12 In.,PK140, Package Quantity 140
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.