Plug, Threaded, Hex Socket, 1/4-18", PK700
Mfr # QTH31KA1
Zoro # G4885330
product price: $0.53
/eaSold in multiples of 16 for $8.48
Key Features
Material
High-Density Polyethylene
Nominal Size
1/4"
For Use In
To Protect Internal Threads During Low Pressure Testing and In-plant Process
Min. Dia.
1/4"
Type
Hex Socket Threaded Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QTH31KA1
Zoro #
G4885330
UPC #
-
Country of Origin
United States
Dimensions
Nominal Size
1/4"
Min. Dia.
1/4"
Details
Material
High-Density Polyethylene
For Use In
To Protect Internal Threads During Low Pressure Testing and In-plant Process
Type
Hex Socket Threaded Plug
Item
Plug,Threaded,Hex Socket,1/4-18",PK700
Description
Plug,Threaded,Hex Socket,1/4-18 In.,PK700, Package Quantity 700
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.