Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug, Threaded, Inv Flared, 3/8-24", PK1000

  • Mfr # 99191173

  • Zoro # G4892227


product price: $0.19
/ea
Sold in multiples of 46 for $8.74

Key Features

Material
Low-Density Polyethylene
Nominal Size
3/8"
For Use In
Inverted Flared Fittings
Type
Threaded Plug
Product Type
Plug,Threaded,Inv Flared,3/8-24",PK1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99191173
Zoro #
G4892227
UPC #
-
Country of Origin
United States

Dimensions

Nominal Size
3/8"

Details

Material
Low-Density Polyethylene
For Use In
Inverted Flared Fittings
Type
Threaded Plug
Item
Plug,Threaded,Inv Flared,3/8-24",PK1000
Product Type
Plug,Threaded,Inv Flared,3/8-24",PK1000

Description

Plug,Threaded,Inv Flared,3/8-24 In.,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.