Plug, Threaded, ISO Metric, 10x1.5", PK1000
Mfr # 99196224
Zoro # G4882582
product price: $1,210.99
/pk 1000, $1.21/ea
Free Shipping & Returns
Key Features
Material
polypropylene
Max. Diameter
0.65"
For Use In
ISO Fluid Power System Metric Ports
Type
Threaded Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99196224
Zoro #
G4882582
UPC #
-
Country of Origin
United States
Dimensions
Max. Diameter
0.65"
Details
Material
polypropylene
For Use In
ISO Fluid Power System Metric Ports
Type
Threaded Plug
Item
Plug,Threaded,ISO Metric,10x1.5",PK1000
Description
Plug,Threaded,ISO Metric,10x1.5 In.,PK1000, Package Quantity 1000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.