Plug, Threaded, Thread Size 1/2-20", PK900
Mfr # QTF82AK1
Zoro # G4882180
product price: $0.53
/eaSold in multiples of 16 for $8.48
Key Features
Material
polypropylene
Max. Diameter
0.74"
Nominal Size
1/2"
For Use In
Automotive and Air Conditioning Tube Fittings
Type
Threaded Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QTF82AK1
Zoro #
G4882180
UPC #
-
Country of Origin
United States
Dimensions
Max. Diameter
0.74"
Nominal Size
1/2"
Details
Material
polypropylene
For Use In
Automotive and Air Conditioning Tube Fittings
Type
Threaded Plug
Item
Plug,Threaded,Thread Size 1/2-20",PK900
Description
Plug,Threaded,Thread Size 1/2-20 In.,PK900, Package Quantity 900
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.