Plug, Threaded, Thread Size 7/8-14", PK500, Max. Diameter: 1.02"
Mfr # QTF142AK1
Zoro # G4882689
product price: $0.57
/eaSold in multiples of 15 for $8.55
Key Features
Material
polypropylene
Max. Diameter
1.02"
Nominal Size
7/8"
For Use In
Automotive and Air Conditioning Tube Fittings
Type
Threaded Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QTF142AK1
Zoro #
G4882689
UPC #
-
Country of Origin
United States
Dimensions
Max. Diameter
1.02"
Nominal Size
7/8"
Details
Material
polypropylene
For Use In
Automotive and Air Conditioning Tube Fittings
Type
Threaded Plug
Item
Plug,Threaded,Thread Size 7/8-14",PK500
Description
Plug,Threaded,Thread Size 7/8-14 In.,PK500, Package Quantity 500
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.