Zoro Homepage

Plug, Threaded, Thread Sz 3/4-16", PK1000, Material: polypropylene

  • Mfr # QTF12-22AK2

  • Zoro # G4882713


product price: $0.58
/ea
Sold in multiples of 15 for $8.70

Key Features

Material
polypropylene
Max. Diameter
1.03"
Nominal Size
3/4"
For Use In
Automotive and Air Conditioning Tube Fittings
Type
Threaded Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTF12-22AK2
Zoro #
G4882713
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
1.03"
Nominal Size
3/4"

Details

Material
polypropylene
For Use In
Automotive and Air Conditioning Tube Fittings
Type
Threaded Plug
Item
Plug,Threaded,Thread Sz 3/4-16",PK1000

Description

Plug,Threaded,Thread Sz 3/4-16 In.,PK1000, Package Quantity 1000

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.