Zoro Homepage

Plug, Threaded, Thread Sz 7/16-14", PK1000

  • Mfr # 99191229

  • Zoro # G4882372


product price: $312.99
/pk 1000, $0.31/ea
Free Shipping & Returns

Key Features

Material
polypropylene
Max. Diameter
0.62"
Nominal Size
7/16"
For Use In
Automotive and Air Conditioning Tube Fittings
Type
Threaded Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99191229
Zoro #
G4882372
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
0.62"
Nominal Size
7/16"

Details

Material
polypropylene
For Use In
Automotive and Air Conditioning Tube Fittings
Type
Threaded Plug
Item
Plug,Threaded,Thread Sz 7/16-14",PK1000

Description

Plug,Threaded,Thread Sz 7/16-14 In.,PK1000, Package Quantity 1000

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.